Skip Content

 
Bimetal Thermowell close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bimetal Thermowell


Technical Specs

  • Item Bimetal Thermowell 
  • Internal Thread Size 1/2 NPSM 
  • Process Connection 3/4" NPT 
Stem Length
Please Select
Insertion Length
Please Select
Material
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Stem Length
Insertion Length
Material
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
76-4R2
12"
10"
Brass

$9.48 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.48 / each

Price $104.35 / each

Technical Specs

  • Item Bimetal Thermowell
  • Internal Thread Size 1/2 NPSM
  • Stem Length 12"
  • Process Connection 3/4" NPT
  • Insertion Length 10"
  • Material Brass
76-4G2
4"
2-1/2"
Brass
Low Lead Compliant
Certified Low Lead Compliant

$7.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.00 / each

Price $27.60 / each

Technical Specs

  • Item Bimetal Thermowell
  • Internal Thread Size 1/2 NPSM
  • Stem Length 4"
  • Process Connection 3/4" NPT
  • Insertion Length 2-1/2"
  • Material Brass
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
76-4G3
4"
2-1/2"
Carbon Steel

$11.98 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $11.98 / each

Price $35.40 / each

Technical Specs

  • Item Bimetal Thermowell
  • Internal Thread Size 1/2 NPSM
  • Stem Length 4"
  • Process Connection 3/4" NPT
  • Insertion Length 2-1/2"
  • Material Carbon Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More