Skip Content

Tool Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tool Case

TRANSAIR

Price: $1,368.00 / each

Please sign in or register to access lists

  • Item # 19RT24
  • Mfr. Model # 6698 00 03GR
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Shipping Weight 12.54 lbs.
Country of Origin FranceCountry of Origin is subject to change.

Technical Specs

  • ItemTool Case
  • Includes(2) Drilling Jigs, (2) Drill Bits, Rigid Pipe Cutter, Chamfer Tool, Deburring Tool, Marking Tool, Set of Spanner Wrenches
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

For use with push-to-connect style, aluminum tubing fittings.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.