Skip Content

Inspection Kit,Multiple Surfaces close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Inspection Kit, Multiple Surfaces

Price: NA

Item no longer available


  • Item # 15D751
  • Mfr. Model # MRH3KIT4
  • UNSPSC # 41112304
  • Catalog Page # N/A
  • Shipping Weight 7.04 lbs.
Country of Origin IrelandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInspection Kit
  • Special FeaturesHammer Probe For Hardwood
  • Moisture Content7-40% in wood, 0-100 relative scale for drywall, roof, Laminate etc. 1 - 99% RH
  • Moisture Content Accuracy+/-1% in Non Destructive Mode, +/-0.5% in Pin Type Mode +/- 3% RH
  • Temp. Range (F)32 to 104 DF
  • DisplayLCD
  • Number of Species of Wood200 species chart & Specific gravity 0.3-0.8
  • Cable Length (Ft.)1.5ft (RH Probe)
  • Data HoldYes
  • Infrared Temp. RangeIR - 4'F to 788'F
  • MemoryNo
  • InterfaceNo
  • For Use WithWood, Roofing, Drywall,Plaster,Brick, Tiles, etc.
  • Humidity Range (% RH)5-99% RH
  • Battery TypePP3 9V
  • IncludesBattery, Heavy Duty Carry Case,Userguide
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.