Skip Content

Concrete Slab,Moisture and Humidity Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Concrete Slab, Moisture and Humidity Kit

Price: NA

Item no longer available


Some discontinued items may be available through your local branch.
  • Item # 15D748
  • Mfr. Model # CMEX2AL
  • UNSPSC # 41112304
  • Catalog Page # N/A
  • Shipping Weight 5.72 lbs.
Country of Origin IrelandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConcrete Slab,Moisture and Humidity Kit
  • Special FeaturesTemperature, RH%, Dew Point and Mixing Ratio Displayed
  • Moisture Content0-6.9% in concrete, 7-40% in wood, 0 - 99% RH
  • Moisture Content Accuracy+/-0.5% in Concrete, +/-0.5% in Wood Pin Type Mode
  • Temp. Range (F)32 to 104 DF
  • DisplayBacklit LCD
  • Number of Species of Wood192 species per correction chart (wood probe)
  • Cable Length (Ft.)1.5ft (RH Probe)
  • Data HoldYes
  • Infrared Temp. RangeIR - 4'F to 788'F
  • MemoryNo
  • InterfaceNo
  • For Use WithConcrete Floor and Floor Screeds, Wood, ASTM F2170
  • Humidity Range (% RH)5-99% RH
  • Battery TypePP3 9V
  • IncludesBattery, Heavy Duty Carry Case,Userguide
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.