Skip Content

Beam Clamp,2000 lb,3 to 9-1/3 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Beam Clamp, 2000 lb, 3 to 9-1/3 In

Price $131.85 / each

Please sign in or register to access lists

Go

Ship to: 76101 (Change)

Go

Invalid Zip Code

FT. WORTH branch 191

  • Item # 22F471
  • Mfr. Model # LT 1B
  • UNSPSC # 31162905
  • Catalog Page # 1473
  • Shipping Weight 9.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBeam Clamp
  • OperationVertical Lift
  • Safe Working Load2000 lb.
  • Jaw Capacity3 to 9-1/3"
  • Locking TypeLocking Screw
  • Jaw MaterialSteel
  • Lifting PointPivoting Shackle Eye
  • StandardsANSI B30.20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Provide a temporary or permanent mount to tapered or flat I-beams. In addition, they position the load beneath the center of the I-beam. Designed to reduce I-beam stress by applying the load inside of the flange edge.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.