Skip Content

Leak Detector,Refrigerant close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Leak Detector, Refrigerant

Price $254.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3MMR9
  • Mfr. Model # 750A
  • UNSPSC # 41111809
  • Catalog Page # N/A
  • Shipping Weight 1.3 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Leak Detector
  • Type Refrigerant
  • Sensitivity Level 0.2 Oz./Year
  • Sensitivity per Year 0.2 Oz./Year
  • For Use With All Existing Refrigerants and Blends Including 404A, 410A and R-507 (AZ50)
  • Voltage 2 C Alkaline Batteries
  • Includes Scan Mode With Switchable High-Low Sensitivity, Corona Discharge Sensor, Spare Sensor, Thumb Wheel Operation, 16-In. Gooseneck Handle, Adjustable Tic Rate, Audible and Flashing LED Alarms, 2 C-Cell Batteries, Soft Pouch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.