Skip Content

Gas Detector, Natural Gas, Meth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gas Detector, Natural Gas, Meth

Price $119.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JYN7
  • Mfr. Model # 725A
  • UNSPSC # 26131701
  • Catalog Page # 784
  • Shipping Weight 0.16 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Handheld leak detector helps identify unsafe concentration of gas near furnaces and other equipment. Low-power instant-response instrument detects combustible gases, including natural gas, propane (LPG), diesel, and kerosene to 1000ppm.

View More

Technical Specs

  • Item Combustible Gas Detector
  • Detects Natural Gas, Methane, Butane, Propane (LPG), Gasoline, Diesel, and Kerosene
  • Measuring Range Greater Than1000 ppm
  • Indicator Audible and Visual
  • Features Low Power Semiconductor Sensor, Fits in Shirt Pocket, Auto Zeros, Responds Instantly, Sensitive to 1000 ppm (Methane)
  • Battery 2 AAA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by good little toolwill sniff NG goodonly thing to how to turn it offyou have to hold the power button for 5 sec or it will stay on and drain the batterys November 4, 2013
  • 2016-05-02 T01:43:25.909-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3JYN7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.