Skip Content

 
Wood Mop Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wood Mop Handle

TM

Technical Specs

  • Item Mop Handle 
  • Handle Material Wood 
  • Handle Color Natural 
Connection Type
Please Select
Handle Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Handle Length
Price
Qty
Please use Qty box to add item(s) to cart.
30LU88
Clamp
62"

$22.76 / each

Enter location to check availability
Catalog Page #  1650 

Price $22.76 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Clamp
  • Handle Length 62"
  • Handle Material Wood
  • Handle Color Natural
1TZA7
Janitor Wing Nut
60"

$13.36 / each

Enter location to check availability
Catalog Page #  1650 

Price $13.36 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Janitor Wing Nut
  • Handle Length 60"
  • Handle Material Wood
  • Handle Color Natural
1TZA9
Janitor Wing Nut
60"

$12.25 / each

Enter location to check availability
Catalog Page #  1650 

Price $12.25 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Janitor Wing Nut
  • Handle Length 60"
  • Handle Material Wood
  • Handle Color Natural
1TYY8
Jaw
54"

$18.87 / each

Enter location to check availability
Catalog Page #  1650 

Price $18.87 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Jaw
  • Handle Length 54"
  • Handle Material Wood
  • Handle Color Natural
1TYY9
Jaw
60"

$19.28 / each

Enter location to check availability
Catalog Page #  1650 

Price $19.28 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Jaw
  • Handle Length 60"
  • Handle Material Wood
  • Handle Color Natural
1TZB1
Quick Change
60"

$13.76 / each

Enter location to check availability
Catalog Page #  1650 

Price $13.76 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Quick Change
  • Handle Length 60"
  • Handle Material Wood
  • Handle Color Natural
1TZA6
Screw On
60"

$10.02 / each

Enter location to check availability
Catalog Page #  1650 

Price $10.02 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Screw On
  • Handle Length 60"
  • Handle Material Wood
  • Handle Color Natural
1TYZ7
Side Gate
54"

$18.66 / each

Enter location to check availability
Catalog Page #  1650 

Price $18.66 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 54"
  • Handle Material Wood
  • Handle Color Natural
1TYZ8
Side Gate
60"

$19.00 / each

Enter location to check availability
Catalog Page #  1650 

Price $19.00 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 60"
  • Handle Material Wood
  • Handle Color Natural
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More