Skip Content

 
Wood Broom Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wood Broom Handle

TM

Technical Specs

  • Item Broom Handle 
  • Material Wood 
Length
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Color
Price
Qty
Please use Qty box to add item(s) to cart.
3U790
5 ft.
Natural

$8.25 / each

Enter location to check availability
Catalog Page #  1664 

Price $8.25 / each

Technical Specs

  • Item Broom Handle
  • Material Wood
  • Length 5 ft.
  • Color Natural
3A326
5 ft.
Tan

$12.02 / each

Enter location to check availability
Catalog Page #  1664 

Price $12.02 / each

Technical Specs

  • Item Broom Handle
  • Material Wood
  • Length 5 ft.
  • Color Tan
5UYF9
8 ft.
Brown

$34.90 / each

Enter location to check availability
Catalog Page #  1664 

Price $34.90 / each

Technical Specs

  • Item Broom Handle
  • Material Wood
  • Length 8 ft.
  • Color Brown
5UYG0
8 ft.
Brown

$21.01 / each

Enter location to check availability
Catalog Page #  1664 

Price $21.01 / each

Technical Specs

  • Item Broom Handle
  • Material Wood
  • Length 8 ft.
  • Color Brown
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms