Skip Content

 
Wire Copper Tube Fitting Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wire Copper Tube Fitting Brush

TOUGH GUY


Technical Specs

  • ItemCopper Tube Fitting Brush 
  • Brush Length1" 
  • Bristle MaterialWire 
Brand:T TOUGH GUY 
Tube Dia.
Please Select
Brush Dia.
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tube Dia.
Brush Dia.
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1VAH2
1/8"
1/4"

$6.33 / each

CU Tube Fttng Brsh,Wire,Beige,6-1/2InOAL
Catalog Page #  1857 

$6.33 / each

Technical Specs

  • ItemCopper Tube Fitting Brush
  • Brush Length1"
  • Tube Dia.1/8"
  • Brush Dia.1/4"
  • Bristle MaterialWire
1VAH3
3/8"
1/2"

$6.21 / each

CU Tube Fitting Brush,Wire,BG,6-1/2InOAL
Catalog Page #  1857 

$6.21 / each

Technical Specs

  • ItemCopper Tube Fitting Brush
  • Brush Length1"
  • Tube Dia.3/8"
  • Brush Dia.1/2"
  • Bristle MaterialWire
1VAH4
5/8"
3/4"

$4.89 / each

CU Tube Fitting Brush,Wire,BG,6-1/2InOAL
Catalog Page #  1857 

$4.89 / each

Technical Specs

  • ItemCopper Tube Fitting Brush
  • Brush Length1"
  • Tube Dia.5/8"
  • Brush Dia.3/4"
  • Bristle MaterialWire
1VAH5
7/8"
1"

$4.89 / each

CU Tube Fitting Brush,Wire,BG,6-1/2InOAL
Catalog Page #  1857 

$4.89 / each

Technical Specs

  • ItemCopper Tube Fitting Brush
  • Brush Length1"
  • Tube Dia.7/8"
  • Brush Dia.1"
  • Bristle MaterialWire