Skip Content

 
White Buff Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

White Buff Pad


Technical Specs

  • Sub-CategoryBuffing Pads 
  • ItemBuffing and Cleaning Pad 
  • ColorWhite 
  • Speed175 to 350 rpm 
  • MaterialPolyester Fiber 
Size
Please Select

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4RY22
11"

$23.75 / pkg. of 5

Buffing/Cleaning Pad,11 In,White,PK 5
Catalog Page #  1903 

Price $23.75 / pkg. of 5

Technical Specs

  • Sub-CategoryBuffing Pads
  • ItemBuffing and Cleaning Pad
  • ColorWhite
  • Size11"
  • Speed175 to 350 rpm
  • MaterialPolyester Fiber
4RY23
13"

$29.05 / pkg. of 5

Buffing/Cleaning Pad,13 In,White,PK 5
Catalog Page #  1903 

Price $29.05 / pkg. of 5

Technical Specs

  • Sub-CategoryBuffing Pads
  • ItemBuffing and Cleaning Pad
  • ColorWhite
  • Size13"
  • Speed175 to 350 rpm
  • MaterialPolyester Fiber
4RY24
15"

$40.40 / pkg. of 5

Buffing/Cleaning Pad,15 In,White,PK 5
Catalog Page #  1903 

Price $40.40 / pkg. of 5

Technical Specs

  • Sub-CategoryBuffing Pads
  • ItemBuffing and Cleaning Pad
  • ColorWhite
  • Size15"
  • Speed175 to 350 rpm
  • MaterialPolyester Fiber
4RY25
17"

$37.25 / pkg. of 5

Buffing/Cleaning Pad,17 In,White,PK 5
Catalog Page #  1903 

Price $37.25 / pkg. of 5

Technical Specs

  • Sub-CategoryBuffing Pads
  • ItemBuffing and Cleaning Pad
  • ColorWhite
  • Size17"
  • Speed175 to 350 rpm
  • MaterialPolyester Fiber
4RY26
19"

$44.15 / pkg. of 5

Buffing/Cleaning Pad,19 In,White,PK 5
Catalog Page #  1903 

Price $44.15 / pkg. of 5

Technical Specs

  • Sub-CategoryBuffing Pads
  • ItemBuffing and Cleaning Pad
  • ColorWhite
  • Size19"
  • Speed175 to 350 rpm
  • MaterialPolyester Fiber
4RY27
20"

$46.70 / pkg. of 5

Buffing/Cleaning Pad,20 In,White,PK 5
Catalog Page #  1903 

Price $46.70 / pkg. of 5

Technical Specs

  • Sub-CategoryBuffing Pads
  • ItemBuffing and Cleaning Pad
  • ColorWhite
  • Size20"
  • Speed175 to 350 rpm
  • MaterialPolyester Fiber