Skip Content

13 gal. Oval Stainless Steel Hands-Free Sensored Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

13 gal. Oval Stainless Steel Hands-Free Sensored Trash Can

Price $205.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PGV3
  • Mfr. Model # 4PGV3
  • UNSPSC # 47121702
  • Catalog Page # 1679
  • Shipping Weight 13.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy, convenient containers open with a simple wave of the hand across the lid. No more pushing, pressing, or prying open a lid or pushing down on a foot pedal. Touch-free motion sensor helps keep hands clean and germ-free while eliminating cross contamination. Opens 10,000 times on single set of 4 D batteries, not included. Commercial-grade stainless steel containers have a fingerprint-resistant coating with a no-skid base that helps prevent floor damage.

View More

Technical Specs

  • Item Hands-Free Sensored Trash Can
  • Shape Oval
  • Capacity 13 gal.
  • Color Stainless Steel
  • Height 28-3/8"
  • Diameter 33-1/2"
  • Length 16-1/4"
  • Width 11-3/8"
  • Top Type Self Closing
  • Material Stainless Steel
  • Finish Brushed
  • Includes Liner Ring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.