Skip Content

 
Warehouse Broom close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Warehouse Broom

TM

Technical Specs

  • Item Warehouse Broom 
  • Overall Length 56" 
  • Trim Length 18" 
  • Handle Material Wood 
Sweep Face
Please Select
Bristle Material
Please Select
Bristle Color
Please Select
Handle Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Sweep Face
Bristle Material
Bristle Color
Handle Length
Price
Qty
Please use Qty box to add item(s) to cart.
3ZJD7
11-1/2"
Corn Fiber Blend
Black
42"

$35.20 / each

Enter location to check availability
Catalog Page #  1663 

Price $35.20 / each

Technical Specs

  • Item Warehouse Broom
  • Overall Length 56"
  • Trim Length 18"
  • Sweep Face 11-1/2"
  • Bristle Material Corn Fiber Blend
  • Handle Material Wood
  • Bristle Color Black
  • Handle Length 42"
3ZJD4
12"
100% Corn Fiber
Black
42"

$41.85 / each

Enter location to check availability
Catalog Page #  1663 

Price $41.85 / each

Technical Specs

  • Item Warehouse Broom
  • Overall Length 56"
  • Trim Length 18"
  • Sweep Face 12"
  • Bristle Material 100% Corn Fiber
  • Handle Material Wood
  • Bristle Color Black
  • Handle Length 42"
1VAB5
12"
100% Corn Fiber
38"

$25.15 / each

Enter location to check availability
Catalog Page #  1663 

Price $25.15 / each

Technical Specs

  • Item Warehouse Broom
  • Overall Length 56"
  • Trim Length 18"
  • Sweep Face 12"
  • Bristle Material 100% Corn Fiber
  • Handle Material Wood
  • Handle Length 38"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More