Skip Content

5" Polyester Tubing Pipe Brush, 2" Brush Dia., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

5" Polyester Tubing Pipe Brush, 2" Brush Dia., 1 EA

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1YTC6
  • Mfr. Model # 1YTC6
  • UNSPSC # 27113002
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tubing, Elbow, and Fitting Brushes
Base resins used to produce blocks and bristles are constructed of FDA-approved materials.
Tygon Tubing Pipe
Clean all types, sizes, and lengths of tubing. Polyester bristles are twisted in flexible galvanized wire to effectively clean tubing.

View More

Technical Specs

  • Item Tubing Pipe Brush
  • Brush Length 5"
  • Brush Dia. 2"
  • Bristle Material Polyester
  • Handle Length 4-1/2"
  • Overall Length 24"
  • Handle Type Straight with Wire Loop
  • Bristle Color Green
  • Trim Length 2"
  • Handle Material Galvanized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.