Skip Content

Coreless Roll Liner,55 Gal.,Gry,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coreless Roll Liner, 55 Gal., Gry, PK100

TOUGH GUY

Price: $93.65 / pkg. of 100

Please sign in or register to access lists

  • Item # 5XL62
  • Mfr. Model # 5XL62
  • UNSPSC # 47121701
  • Catalog Page # 1844
  • Shipping Weight 15.64 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemTrash Can Liner
  • Capacity55 gal.
  • ColorGray
  • MaterialLinear Low Density Polyethylene
  • Width36"
  • Length58"
  • Thickness1.1 mil
  • SealStar
  • Max. Load75 lb.
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Linear Low-Density Polyethylene Liners, Coreless Rolls
High-quality, LLDPE resins used in these liners add film strength and tear resistance against sharp objects under rough transport conditions. Coreless rolls make handling and inventory control easy. Gray color.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.