Skip Content

Coreless Roll Liner,55 Gal.,Blk,PK20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coreless Roll Liner, 55 Gal., Blk, PK20

TOUGH GUY

Price: $37.05 / pkg. of 20

Please sign in or register to access lists

  • Item # 5WG01
  • Mfr. Model # 5WG01
  • UNSPSC # 47121701
  • Catalog Page # 1845
  • Shipping Weight 5.02 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemTrash Can Liner
  • Capacity55 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Width36"
  • Length60"
  • Thickness1.65 mil
  • SealStar
  • Max. Load120 lb.
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack20
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Super Hexene Liners
Ideal for heavy-duty and industrial applications that require maximum strength, puncture, and tear resistance. 40% to 50% stronger than linear low density liners. Leakproof star seal bottom. Available in flat packs and coreless rolls.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.