Skip Content

33 gal. Clear Trash Bags, Heavy Strength Rating, Flat Pack, 250 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

33 gal. Clear Trash Bags, Heavy Strength Rating, Flat Pack, 250 PK

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4DE24
  • Mfr. Model # 4DE24
  • UNSPSC # 47121701
  • Catalog Page # N/A
  • Shipping Weight 13.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The high-quality resins used in these liners add film strength and tear resistance against sharp objects under rough transport conditions.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 33 gal.
  • Strength Rating Heavy
  • Color Clear
  • Material LLDPE
  • Width 33"
  • Height 39"
  • Thickness 0.60 mil
  • Seal Star
  • Max. Load 40 lb.
  • Package Configuration Flat Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.