Skip Content

60 gal., Trash Bags 1.2 mil, Super Hexene HAO, Width 38", Height 58", Clear, Coreless Roll, 100, PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

60 gal., Trash Bags 1.2 mil, Super Hexene HAO, Width 38", Height 58", Clear, Coreless Roll, 100, PK

Price $111.05 / pkg. of 100

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15E499
  • Mfr. Model # 981118
  • UNSPSC # 47121701
  • Catalog Page # 1875
  • Shipping Weight 18.41 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTrash Bags
  • Capacity60 gal.
  • ColorClear
  • MaterialSuper Hexene HAO
  • Width38"
  • Height58"
  • Thickness1.2 mil
  • SealStar
  • Max. Load85 lb.
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

These liners are ideal for heavy-duty and industrial applications that require maximum strength and superior puncture and tear resistance. They're 40% to 50% stronger than linear low density liners. The star seal bottoms are virtually leakproof.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Stretches without ripping, good for ofiice paper, food trash, and the occasional cardboard boxes. Fits well in empty drums with good amount of overhang to tie after bag is full. March 27, 2013
  • 2015-08-29T19:58:10.569-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_15E499, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.