Skip Content

55 gal. Black Recycled Trash Bag, Super Heavy Strength Rating, Coreless Roll, 50 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

55 gal. Black Recycled Trash Bag, Super Heavy Strength Rating, Coreless Roll, 50 PK

Price $80.20 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 31DK61
  • Mfr. Model # 31DK61
  • UNSPSC # 47121701
  • Catalog Page # 1684
  • Shipping Weight 14.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These durable liners offer excellent puncture and tear resistance. They're suitable for a wide range of applications.

View More

Technical Specs

  • Item Recycled Trash Bag
  • Capacity 55 gal.
  • Color Black
  • Strength Rating Super Heavy
  • Material Linear Low Density Polyethylene
  • Width 36"
  • Height 58"
  • Thickness 2 mil
  • Seal Star
  • Max. Load 90 lb.
  • Package Configuration Coreless Roll
  • Bags per Roll/Pack 10/5
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.