Skip Content

 
Toilet Paper Dispenser close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Toilet Paper Dispenser


Technical Specs

  • ItemToilet Paper Dispenser 
Toilet Roll Type
Please Select
Roll Capacity
Please Select
Dispenser Material
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Toilet Roll Type
Roll Capacity
Dispenser Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
4YRE3
Jumbo
(1) 12" Roll
Plastic
Translucent Smoke

$43.30 / each

Enter location to check availability
Jumbo Bath Tissue Dispenser,12In Cap
Catalog Page #  1795 

Price $43.30 / each

Technical Specs

  • ItemToilet Paper Dispenser
  • Toilet Roll TypeJumbo
  • Roll Capacity(1) 12" Roll
  • Dispenser MaterialPlastic
  • ColorTranslucent Smoke
4YRE6
Jumbo
(1) 12" Roll
Steel

$102.00 / each

Enter location to check availability
Jumbo Bath Tissue Dispenser,12In Cap
Catalog Page #  1795 

Price $102.00 / each

Technical Specs

  • ItemToilet Paper Dispenser
  • Toilet Roll TypeJumbo
  • Roll Capacity(1) 12" Roll
  • Dispenser MaterialSteel
22LC65
Jumbo
(1) 9" Roll
Plastic
Smoke

$56.65 / each

Enter location to check availability
Jumbo Tissue Dispenser,Width 19-7/16 In
Catalog Page #  1795 

Price $56.65 / each

Technical Specs

  • ItemToilet Paper Dispenser
  • Toilet Roll TypeJumbo
  • Roll Capacity(1) 9" Roll
  • Dispenser MaterialPlastic
  • ColorSmoke
22LC63
Jumbo
(1) 9" Roll
Plastic
Smoke

$39.15 / each

Enter location to check availability
Jumbo Tissue Dispenser,Width 11 In
Catalog Page #  1795 

Price $39.15 / each

Technical Specs

  • ItemToilet Paper Dispenser
  • Toilet Roll TypeJumbo
  • Roll Capacity(1) 9" Roll
  • Dispenser MaterialPlastic
  • ColorSmoke
4YRE5
Jumbo
(1) 9" Roll
Steel

$86.55 / each

Enter location to check availability
Single Roll Tissue Dispenser,9In Cap
Catalog Page #  1795 

Price $86.55 / each

Technical Specs

  • ItemToilet Paper Dispenser
  • Toilet Roll TypeJumbo
  • Roll Capacity(1) 9" Roll
  • Dispenser MaterialSteel
22LC64
Standard
(2) Rolls
Plastic
Smoke

$34.00 / each

Enter location to check availability
Bath Tissue Dispenser,Width 13-1/2 In
Catalog Page #  1795 

Price $34.00 / each

Technical Specs

  • ItemToilet Paper Dispenser
  • Toilet Roll TypeStandard
  • Roll Capacity(2) Rolls
  • Dispenser MaterialPlastic
  • ColorSmoke
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More