Skip Content

 
T-Shirt Cloth Rag, 25 lb. Package close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T-Shirt Cloth Rag, 25 lb. Package

TOUGH GUY


Technical Specs

  • ItemT-Shirt Cloth Rag 
  • SizeVaries 
  • Package Size25 lb. 
BrandTOUGH GUY 
Material
Please Select
Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Availability
Price
Qty
20G115
New Cotton
White

$110.90 / each

Cloth Rag,New Cottn T-shirt,25 lb Carton
Catalog Page #  NA

Price: $110.90 / each

Technical Specs

  • ItemT-Shirt Cloth Rag
  • MaterialNew Cotton
  • SizeVaries
  • ColorWhite
  • Package Size25 lb.
13Y368
New Cotton T-shirt
Tan

$125.10 / each

Cloth Rag,Rcycld Cottn T-shirt,25 lb.Box
Catalog Page #  NA

Price: $125.10 / each

Technical Specs

  • ItemT-Shirt Cloth Rag
  • MaterialNew Cotton T-shirt
  • SizeVaries
  • ColorTan
  • Package Size25 lb.