Skip Content

 
Swivel Scrub Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swivel Scrub Brush

TM

Technical Specs

  • Item Swivel Scrub Brush 
  • Trim Length 1" 
  • Block Material Plastic 
Block Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Block Size
Price
Qty
Please use Qty box to add item(s) to cart.
3U780
8"

$86.80 / each

Enter location to check availability
Catalog Page #  1664 

Price $86.80 / each

Technical Specs

  • Item Swivel Scrub Brush
  • Block Size 8"
  • Trim Length 1"
  • Block Material Plastic
3U779
8"

$86.80 / each

Enter location to check availability
Catalog Page #  1664 

Price $86.80 / each

Technical Specs

  • Item Swivel Scrub Brush
  • Block Size 8"
  • Trim Length 1"
  • Block Material Plastic
3CPG5
9"

$119.95 / each

Enter location to check availability
Catalog Page #  1664 

Price $119.95 / each

Technical Specs

  • Item Swivel Scrub Brush
  • Block Size 9"
  • Trim Length 1"
  • Block Material Plastic
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More