Super Hexene HAO Trash Can Liner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Super Hexene HAO Trash Can Liner

TOUGH GUY

Technical Specs

  • Item:Trash Can Liner 
  • Material:Super Hexene HAO 
Brand:TOUGH GUY 
Capacity
Please Select
Color
Please Select
Max. Load
Please Select
Thickness
Please Select
Length
Please Select
Width
Please Select
Bags per Roll/Pack
Please Select
Product #CapacityColorMax. LoadThicknessLengthWidthAvailabilityPrice Qty
15E46412 to 16 gal.Clear60 lb.0.75 mil33"24"

Typically in Stock

$116.65 / pkg. of 500

15E46512 to 16 gal.Clear65 lb.1.2 mil33"24"

Typically in Stock

$96.50 / pkg. of 250

15E46612 to 16 gal.Clear75 lb.1.4 mil33"24"

Typically in Stock

$113.00 / pkg. of 250

15E46720 to 30 gal.Blue60 lb.0.75 mil37"30"

Typically in Stock

$83.95 / pkg. of 250

15E46920 to 30 gal.Blue75 lb.1.2 mil37"30"

Typically in Stock

$108.65 / pkg. of 200

15E46820 to 30 gal.Clear60 lb.0.75 mil37"30"

Typically in Stock

$81.70 / pkg. of 250

15E47020 to 30 gal.Clear75 lb.1.2 mil37"30"

Typically in Stock

$105.75 / pkg. of 200

15E47120 to 30 gal.Clear80 lb.1.4 mil37"30"

Typically in Stock

$120.60 / pkg. of 200

15E47233 gal.Blue60 lb.0.75 mil40"33"

Typically in Stock

$98.75 / pkg. of 250

15E47433 gal.Blue75 lb.1.2 mil40"33"

Typically in Stock

$126.30 / pkg. of 200

15E47633 gal.Blue80 lb.1.4 mil40"33"

Typically in Stock

$146.10 / pkg. of 200

15E47833 gal.Blue90 lb.2.5 mil40"33"

Typically in Stock

$130.65 / pkg. of 100

15E47333 gal.Clear60 lb.0.75 mil40"33"

Typically in Stock

$99.60 / pkg. of 250

15E47533 gal.Clear75 lb.1.2 mil40"33"

Typically in Stock

$120.65 / pkg. of 200

15E47733 gal.Clear80 lb.1.4 mil40"33"

Typically in Stock

$142.00 / pkg. of 200

15E48540 to 45 gal.Blue110 lb.2.5 mil48"40"

Typically in Stock

$94.90 / pkg. of 50

15E47940 to 45 gal.Blue65 lb.0.87 mil48"40"

Typically in Stock

$101.75 / pkg. of 150

15E48140 to 45 gal.Blue85 lb.1.2 mil48"40"

Typically in Stock

$92.20 / pkg. of 100

15E48340 to 45 gal.Blue95 lb.1.4 mil48"40"

Typically in Stock

$108.35 / pkg. of 100

15E48640 to 45 gal.Clear110 lb.2.5 mil48"40"

Typically in Stock

$89.70 / pkg. of 50

15E48040 to 45 gal.Clear65 lb.0.87 mil48"40"

Typically in Stock

$98.15 / pkg. of 150

15E48240 to 45 gal.Clear85 lb.1.2 mil48"40"

Typically in Stock

$89.75 / pkg. of 100

15E48440 to 45 gal.Clear95 lb.1.4 mil48"40"

Typically in Stock

$104.40 / pkg. of 100

15E49455 gal.Blue110 lb.2.5 mil58"36"

Typically in Stock

$106.75 / pkg. of 50

15E49155 gal.Blue85 lb.1.2 mil58"36"

Typically in Stock

$103.50 / pkg. of 100

15E49355 gal.Blue95 lb.1.4 mil58"36"

Typically in Stock

$117.45 / pkg. of 100

15E49555 gal.Clear110 lb.2.5 mil58"36"

Typically in Stock

$101.95 / pkg. of 50

15E49255 gal.Clear85 lb.1.2 mil58"36"

Typically in Stock

$97.95 / pkg. of 100

15E48756 gal.Blue70 lb.0.98 mil48"43"

Typically in Stock

$120.95 / pkg. of 150

15E48956 gal.Blue95 lb.1.4 mil48"43"

Typically in Stock

$116.85 / pkg. of 100

15E48856 gal.Clear70 lb.0.98 mil48"43"

Typically in Stock

$115.45 / pkg. of 150

15E49056 gal.Clear95 lb.1.4 mil48"43"

Typically in Stock

$112.55 / pkg. of 100

15E50360 gal.Blue110 lb.2.5 mil58"38"

Typically in Stock

$112.20 / pkg. of 50

15E49660 gal.Blue65 lb.0.87 mil58"38"

Typically in Stock

$118.35 / pkg. of 150

15E49860 gal.Blue85 lb.1.2 mil58"38"

Typically in Stock

$107.20 / pkg. of 100

15E50160 gal.Blue95 lb.1.4 mil58"38"

Typically in Stock

$127.85 / pkg. of 100

15E50460 gal.Clear110 lb.2.5 mil58"38"

Typically in Stock

$108.10 / pkg. of 50

15E49760 gal.Clear65 lb.0.87 mil58"38"

Typically in Stock

$118.45 / pkg. of 150

15E49960 gal.Clear85 lb.1.2 mil58"38"

Typically in Stock

$103.45 / pkg. of 100

15E50260 gal.Clear95 lb.1.4 mil58"38"

Typically in Stock

$124.40 / pkg. of 100

15E4617 to 10 gal.Clear50 lb.0.75 mil24"24"

Typically in Stock

$85.55 / pkg. of 500

15E4627 to 10 gal.Clear60 lb.1.2 mil24"24"

Typically in Stock

$68.30 / pkg. of 250

15E4637 to 10 gal.Clear75 lb.1.4 mil24"24"

Typically in Stock

$81.20 / pkg. of 250

Adding More Products