Skip Content

 
Stripping Floor Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stripping Floor Pad


Technical Specs

  • Sub-CategoryStripping Pads 
  • ItemStripping Pad 
  • ColorGreen 
  • Speed175 to 350 rpm 
  • MaterialPolyester Fiber 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
8CXH3
17"

$37.25 / pkg. of 5

Enter location to check availability
17
Catalog Page #  NA

Price $37.25 / pkg. of 5

Technical Specs

  • Sub-CategoryStripping Pads
  • ItemStripping Pad
  • ColorGreen
  • Size17"
  • Speed175 to 350 rpm
  • MaterialPolyester Fiber
9FA67
20"

$46.70 / pkg. of 5

Enter location to check availability
20
Catalog Page #  NA

Price $46.70 / pkg. of 5

Technical Specs

  • Sub-CategoryStripping Pads
  • ItemStripping Pad
  • ColorGreen
  • Size20"
  • Speed175 to 350 rpm
  • MaterialPolyester Fiber
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More