Skip Content

 
Street Broom close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Street Broom

TOUGH GUY


Technical Specs

  • ItemPush Broom 
  • Block MaterialHardwood 
  • Block Size16" 
Bristle Material
Please Select
Broom Type
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Bristle Material
Broom Type
Availability
Price
Qty
2PYV7
Orange Polypropylene
Street Sweep

$15.84 / each

Push Broom,Orange PP,Street Sweep
Catalog Page #  1823 

Price: $15.84 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialOrange Polypropylene
  • Broom TypeStreet Sweep
  • Block MaterialHardwood
  • Block Size16"
4KNC7
Palmyra
Rough Surface

$17.61 / each

Push Broom,Palmyra,Rough Surface
Catalog Page #  NA

Price: $17.61 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPalmyra
  • Broom TypeRough Surface
  • Block MaterialHardwood
  • Block Size16"
3A324
Palmyra
Street Sweep

$21.10 / each

Push Broom,Palmyra,Street Sweep
Catalog Page #  1823 

Price: $21.10 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPalmyra
  • Broom TypeStreet Sweep
  • Block MaterialHardwood
  • Block Size16"
4KNC8
Polypropylene
Rough Surface

$16.47 / each

Push Broom,PP,Rough Surface,Hrdwd Blk
Catalog Page #  NA

Price: $16.47 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPolypropylene
  • Broom TypeRough Surface
  • Block MaterialHardwood
  • Block Size16"