Skip Content

 
Squeegee Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Squeegee Handle


Technical Specs

  • ItemSqueegee Handle 
Length
Please Select
Material
Please Select

Your Filters:

Clear All
Brand
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Material
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2CJP7
57"
Aluminum

$32.40 / each

Squeegee Handle,57 In L
Catalog Page #  1862 

Price $32.40 / each

Technical Specs

  • ItemSqueegee Handle
  • Length57"
  • MaterialAluminum
2CJP8
61"
Aluminum

$36.10 / each

Squeegee Handle,61 In L
Catalog Page #  1862 

Price $36.10 / each

Technical Specs

  • ItemSqueegee Handle
  • Length61"
  • MaterialAluminum
12L019
62"
Hardwood

$14.08 / each

Squeegee Handle,62 In L
Catalog Page #  NA

Price $14.08 / each

Technical Specs

  • ItemSqueegee Handle
  • Length62"
  • MaterialHardwood
12L018
62"
Steel

$17.25 / each

Squeegee Handle,62 In L
Catalog Page #  NA

Price $17.25 / each

Technical Specs

  • ItemSqueegee Handle
  • Length62"
  • MaterialSteel

Alternate Search Terms