Skip Content

20 oz. Spot and Stain Remover, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

20 oz. Spot and Stain Remover, 1 EA

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6PEC7
  • Mfr. Model # 6PEC7
  • UNSPSC # 47131826
  • Catalog Page # 1642
  • Shipping Weight 1.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Carpet Spot and Stain Removers
Release oil- and water-based soils from carpet and upholstery. Deodorize as they penetrate, leave no residue. Bioenzymatic cleaners act as stain removers, digestants, and deodorizers.

View More

Technical Specs

  • Item Spot and Stain Remover
  • Recommended Dilution Ready to Use
  • pH 8.3 to 9.3
  • Size 20 oz.
  • Removes Enzyme Digestant, Dissolves Grease, Dirt, Oil Based Stains, Blood, Cosmetics, Urine, Fecal Matter, Coffee, Kool-Aid(R), Ink, Wine, Iodine, Spoiled Foods, Vomit, Pet Stains, Mildew.
  • Fragrance Floral
  • Container Type Aerosol Can
  • For Use With Shampooing Carpets As Pre Spot Treatment Prior to Shampooing and Pre Spot Laundering Textiles In Hospitals, Nursing Homes, Etc.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.