Skip Content

 
Sponge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sponge


Length
Please Select
Width
Please Select
Material
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
12 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Material
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2NTH4
3-5/8"
6"
Cellulose
Pink

$6.65 / pkg. of 2

Sponge,Pink,3-5/8In L,6In W,PK2
Catalog Page #  1861 

Price $6.65 / pkg. of 2

Technical Specs

  • Length3-5/8"
  • Width6"
  • MaterialCellulose
  • ColorPink
2NTH5
4-3/16"
6"
cellulose
Yellow

$7.84 / each

Sponge,Yellow,4-3/16In L,6In W
Catalog Page #  1861 

Price $7.84 / each

Technical Specs

  • Length4-3/16"
  • Width6"
  • Materialcellulose
  • ColorYellow
2NTH6
4-5/16"
7-1/2"
cellulose
Yellow

$9.78 / each

Sponge,Yellow,4-5/16In L,7-1/2In W
Catalog Page #  1861 

Price $9.78 / each

Technical Specs

  • Length4-5/16"
  • Width7-1/2"
  • Materialcellulose
  • ColorYellow
21D046
4-5/8"
2-5/8"
Melamine Foam
White/Green

$2.29 / each

Erasing Sponge,White/Green,4-5/8In L
Catalog Page #  NA

Price $2.29 / each

Technical Specs

  • Length4-5/8"
  • Width2-5/8"
  • MaterialMelamine Foam
  • ColorWhite/Green
18E934
5"
2-1/2"
Melamine Foam
White

$2.93 / each

Sponge,White,5In L,2-1/2In W
Catalog Page #  NA

Price $2.93 / each

Technical Specs

  • Length5"
  • Width2-1/2"
  • MaterialMelamine Foam
  • ColorWhite
3RAK3
5"
3"
Microfiber
Blue

$11.49 / pkg. of 2

Sponge,Blue,5In L,3In W,PK2
Catalog Page #  1861 

Price $11.49 / pkg. of 2

Technical Specs

  • Length5"
  • Width3"
  • MaterialMicrofiber
  • ColorBlue
21D042
6-1/4"
3-3/8"
Polyester
Yellow

$84.50 / pkg. of 48

Sponge,Yellow,6-1/4In L,3-3/8In W,PK48
Catalog Page #  NA

Price $84.50 / pkg. of 48

Technical Specs

  • Length6-1/4"
  • Width3-3/8"
  • MaterialPolyester
  • ColorYellow
21D043
6-1/4"
4-1/5"
Polyester
Yellow

$71.20 / pkg. of 24

Sponge,Yellow,6-1/4In L,4-1/5In W,PK24
Catalog Page #  NA

Price $71.20 / pkg. of 24

Technical Specs

  • Length6-1/4"
  • Width4-1/5"
  • MaterialPolyester
  • ColorYellow
21D044
7-1/2"
4-1/5"
Polyester
Yellow

$83.60 / pkg. of 24

Sponge,Yellow,7-1/2In L,4-1/5In W,PK24
Catalog Page #  NA

Price $83.60 / pkg. of 24

Technical Specs

  • Length7-1/2"
  • Width4-1/5"
  • MaterialPolyester
  • ColorYellow
2ZPE6
8-1/4"
5"
Microfiber
Chamois

$6.48 / each

Sponge,Chamois,8-1/4In L,5In W
Catalog Page #  1307 

Price $6.48 / each

Technical Specs

  • Length8-1/4"
  • Width5"
  • MaterialMicrofiber
  • ColorChamois
2ZPE3
9"
4-1/2"
Microfiber
Blue

$5.21 / each

Sponge,Blue,9In L,4-1/2In W
Catalog Page #  1307 

Price $5.21 / each

Technical Specs

  • Length9"
  • Width4-1/2"
  • MaterialMicrofiber
  • ColorBlue
2ZPE5
9-1/2"
5"
Chenille/Mesh
Blue

$6.48 / each

Sponge,Blue,9-1/2In L,5In W
Catalog Page #  1307 

Price $6.48 / each

Technical Specs

  • Length9-1/2"
  • Width5"
  • MaterialChenille/Mesh
  • ColorBlue