Skip Content

 
Sponge Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sponge Mop


Technical Specs

  • Item Sponge Mop 
  • Handle Length 48" 
Mop Type
Please Select
Material
Please Select
Handle Material
Please Select
Head Width
Please Select
Head Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Mop Type
Material
Handle Material
Head Width
Head Length
Price
Qty
Please use Qty box to add item(s) to cart.
13D493
Butterfly
Microfiber
Powder Coated Steel

$27.00 / each

Enter location to check availability
Catalog Page #  1652 

Price $27.00 / each

Technical Specs

  • Item Sponge Mop
  • Mop Type Butterfly
  • Material Microfiber
  • Handle Material Powder Coated Steel
  • Handle Length 48"
1TTY9
Roller
Cellulose
Metal
12"
3-1/2"

$41.00 / each

Enter location to check availability
Catalog Page #  1652 

Price $41.00 / each

Technical Specs

  • Item Sponge Mop
  • Mop Type Roller
  • Material Cellulose
  • Handle Material Metal
  • Handle Length 48"
  • Head Width 12"
  • Head Length 3-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms