Skip Content

 
Sponge Mop Refill close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sponge Mop Refill

TM

Technical Specs

  • Sub-Category Mop Refills 
  • Item Sponge Mop Refill 
  • Mop Style Sponge 
  • Launderable No 
Basic Material
Please Select
Color
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Color
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
1TTZ1
Cellulose
Yellow
12"
3"

$17.69 / each

Enter location to check availability
Catalog Page #  1652 

Price $17.69 / each

Technical Specs

  • Sub-Category Mop Refills
  • Item Sponge Mop Refill
  • Mop Style Sponge
  • Basic Material Cellulose
  • Color Yellow
  • Launderable No
  • Length 12"
  • Width 3"
13D494
Polyester
Green
3-9/16"
9"

$14.41 / each

Enter location to check availability
Catalog Page #  1652 

Price $14.41 / each

Technical Specs

  • Sub-Category Mop Refills
  • Item Sponge Mop Refill
  • Mop Style Sponge
  • Basic Material Polyester
  • Color Green
  • Launderable No
  • Length 3-9/16"
  • Width 9"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms