Skip Content

 
Soap Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Soap Pad

TOUGH GUY


Length
Please Select
Width
Please Select
Material
Please Select
Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Material
Color
Availability
Price
Qty
2NTH7
3-7/16"
3-5/8"
Steel Wool
Pink/Black

$85.85 / pkg. of 120

Soap Pad,3-7/16In L,3-5/8In W,PK120
Catalog Page #  1831 

Price: $85.85 / pkg. of 120

Technical Specs

  • Length3-7/16"
  • Width3-5/8"
  • MaterialSteel Wool
  • ColorPink/Black
2NTJ5
3-1/2"
3-1/2"
Nylon
Green/White

$25.40 / pkg. of 5

Soap Pad,Grn/Wht,3-1/2In L,3-1/2In W,PK5
Catalog Page #  1831 

Price: $25.40 / pkg. of 5

Technical Specs

  • Length3-1/2"
  • Width3-1/2"
  • MaterialNylon
  • ColorGreen/White

Alternate Search Terms