Skip Content

 
Scrubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scrubber

TM

Technical Specs

  • Item Scrubber 
Length
Please Select
Width
Please Select
Material
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
2NTH8
3"
3"
Brass
Gold

$37.90 / pkg. of 6

Enter location to check availability
Catalog Page #  1671 

Price $37.90 / pkg. of 6

Technical Specs

  • Item Scrubber
  • Length 3"
  • Width 3"
  • Material Brass
  • Color Gold
2NTH9
3"
3"
Stainless Steel
Silver

$21.25 / pkg. of 6

Enter location to check availability
Catalog Page #  1671 

Price $21.25 / pkg. of 6

Technical Specs

  • Item Scrubber
  • Length 3"
  • Width 3"
  • Material Stainless Steel
  • Color Silver
2NTJ1
4"
4"
Plastic Mesh
Red

$14.41 / pkg. of 4

Enter location to check availability
Catalog Page #  1671 

Price $14.41 / pkg. of 4

Technical Specs

  • Item Scrubber
  • Length 4"
  • Width 4"
  • Material Plastic Mesh
  • Color Red
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More