Skip Content

 
Scrubber Sponge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scrubber Sponge


Technical Specs

  • Item Scrubber Sponge 
Length
Please Select
Width
Please Select
Material
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Length
Width
Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
3RAK5
10"
5"
Microfiber
Blue/White

$15.46 / each

Enter location to check availability
Catalog Page #  1671 

Price $15.46 / each

Technical Specs

  • Item Scrubber Sponge
  • Length 10"
  • Width 5"
  • Material Microfiber
  • Color Blue/White
38C410
4-1/4"
2-3/4"
Melamine Foam
White

$24.60 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $24.60 / pkg. of 12

Technical Specs

  • Item Scrubber Sponge
  • Length 4-1/4"
  • Width 2-3/4"
  • Material Melamine Foam
  • Color White
3RAK2
5-1/4"
3"
Microfiber
Orange

$14.32 / each

Enter location to check availability
Catalog Page #  1671 

Price $14.32 / each

Technical Specs

  • Item Scrubber Sponge
  • Length 5-1/4"
  • Width 3"
  • Material Microfiber
  • Color Orange
21D045
5-5/8"
3-3/8 to 2-7/8"
Polyester
Blue

$7.69 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $7.69 / pkg. of 5

Technical Specs

  • Item Scrubber Sponge
  • Length 5-5/8"
  • Width 3-3/8 to 2-7/8"
  • Material Polyester
  • Color Blue
2NTH3
6"
3-1/2"
Nylon
Green/Yellow

$49.85 / pkg. of 20

Enter location to check availability
Catalog Page #  1671 

Price $49.85 / pkg. of 20

Technical Specs

  • Item Scrubber Sponge
  • Length 6"
  • Width 3-1/2"
  • Material Nylon
  • Color Green/Yellow
2NTH2
6"
3-1/2"
Nylon
White

$74.85 / pkg. of 20

Enter location to check availability
Catalog Page #  1671 

Price $74.85 / pkg. of 20

Technical Specs

  • Item Scrubber Sponge
  • Length 6"
  • Width 3-1/2"
  • Material Nylon
  • Color White
3RAK4
7-3/4"
4-1/2"
Microfiber
Blue/White

$9.42 / each

Enter location to check availability
Catalog Page #  1671 

Price $9.42 / each

Technical Specs

  • Item Scrubber Sponge
  • Length 7-3/4"
  • Width 4-1/2"
  • Material Microfiber
  • Color Blue/White
2NTJ2
8-7/8"
5-7/8"
Nylon
Blue/Yellow

$70.50 / pkg. of 20

Enter location to check availability
Catalog Page #  1671 

Price $70.50 / pkg. of 20

Technical Specs

  • Item Scrubber Sponge
  • Length 8-7/8"
  • Width 5-7/8"
  • Material Nylon
  • Color Blue/Yellow
2NTH1
9"
6"
Nylon
Green

$22.88 / pkg. of 15

Enter location to check availability
Catalog Page #  1671 

Price $22.88 / pkg. of 15

Technical Specs

  • Item Scrubber Sponge
  • Length 9"
  • Width 6"
  • Material Nylon
  • Color Green
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms