Skip Content

 
Scratch Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scratch Brush


Technical Specs

  • ItemScratch Brush 
Bristle Material
Please Select
Number of Rows
Please Select
Handle Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
14 Products
Compare /
Item #
Mfr.
Model #
Bristle Material
Number of Rows
Handle Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1VAG3
Brass
3 x 7
8"

$30.70 / pkg. of 5

Curved Scratch Brush,Rows 3 x 7,PK 5
Catalog Page #  1857 

Price $30.70 / pkg. of 5

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialBrass
  • Number of Rows3 x 7
  • Handle Length8"
1VAF8
Carbon Steel Wire
3 x 19
13-1/2"

$3.94 / each

Scratch Brush,Rows 3 x 19,Carbon Steel
Catalog Page #  1857 

Price $3.94 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialCarbon Steel Wire
  • Number of Rows3 x 19
  • Handle Length13-1/2"
1VAG6
Carbon Steel Wire
3 x 19
14"

$5.57 / each

Scratch Brush,Rows 3 x 19,Carbon Steel
Catalog Page #  1857 

Price $5.57 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialCarbon Steel Wire
  • Number of Rows3 x 19
  • Handle Length14"
1VAF9
Carbon Steel Wire
4 x 16
10"

$4.75 / each

Scratch Brush,Rows 4 x 16,Carbon Steel
Catalog Page #  1857 

Price $4.75 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialCarbon Steel Wire
  • Number of Rows4 x 16
  • Handle Length10"
1VAG7
Carbon Steel Wire
4 x 16
10"

$6.35 / each

Scratch Brush,Rows 4 x 16,Carbon Steel
Catalog Page #  1857 

Price $6.35 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialCarbon Steel Wire
  • Number of Rows4 x 16
  • Handle Length10"
1VAG5
Nylon
3 x 7
7-1/2"

$21.97 / pkg. of 5

Curved Scratch Brush,Rows 3 x 7,PK 5
Catalog Page #  1857 

Price $21.97 / pkg. of 5

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialNylon
  • Number of Rows3 x 7
  • Handle Length7-1/2"
1VAG4
Nylon
4 x 15
6-1/2"

$25.10 / pkg. of 5

Curved Scratch Brush,Rows 4 x 15,PK 5
Catalog Page #  1857 

Price $25.10 / pkg. of 5

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialNylon
  • Number of Rows4 x 15
  • Handle Length6-1/2"
1VAF4
Stainless Steel Wire
3 x 19
13-3/4"

$7.54 / each

Curved Scrtch Brush,Rows 3 x 19,SS Wire
Catalog Page #  1857 

Price $7.54 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialStainless Steel Wire
  • Number of Rows3 x 19
  • Handle Length13-3/4"
1VAF5
Stainless Steel Wire
3 x 19
13-3/4"

$7.68 / each

Curved Scrtch Brush,Rows 3 x 19,SS Wire
Catalog Page #  1857 

Price $7.68 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialStainless Steel Wire
  • Number of Rows3 x 19
  • Handle Length13-3/4"
1VAG2
Stainless Steel Wire
3 x 7
7"

$28.55 / pkg. of 5

Curved Scratch Brush,Rows 3 x 7,SS,PK 5
Catalog Page #  1857 

Price $28.55 / pkg. of 5

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialStainless Steel Wire
  • Number of Rows3 x 7
  • Handle Length7"
1VAG1
Stainless Steel Wire
3 x 7
8"

$27.05 / pkg. of 5

Curved Scratch Brush,Rows 3 x 7,SS,PK 5
Catalog Page #  1857 

Price $27.05 / pkg. of 5

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialStainless Steel Wire
  • Number of Rows3 x 7
  • Handle Length8"
1VAF6
Stainless Steel Wire
4 x 16
10"

$5.90 / each

Shoe Handle Scratch Brush,Rows 4 x 16,SS
Catalog Page #  1857 

Price $5.90 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialStainless Steel Wire
  • Number of Rows4 x 16
  • Handle Length10"
1VAF7
Stainless Steel Wire
4 x 16
10"

$11.71 / each

Shoe Handle Scratch Brush,Rows 4 x 16,SS
Catalog Page #  1857 

Price $11.71 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialStainless Steel Wire
  • Number of Rows4 x 16
  • Handle Length10"
1VAK2
Tampico

$10.56 / each

Tapered Handle Scratch Brush,Tampico
Catalog Page #  1857 

Price $10.56 / each

Technical Specs

  • ItemScratch Brush
  • Bristle MaterialTampico