Skip Content

 
Scouring Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scouring Pad

TM

Technical Specs

  • Item Scouring Pad 
  • Material Nylon 
Length
Please Select
Width
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Color
Price
Qty
Please use Qty box to add item(s) to cart.
2NTJ7
5-1/2"
4"
Black

$13.89 / pkg. of 20

Enter location to check availability
Catalog Page #  1670 

Price $13.89 / pkg. of 20

Technical Specs

  • Item Scouring Pad
  • Length 5-1/2"
  • Width 4"
  • Material Nylon
  • Color Black
2NTG9
6"
3-1/2"
Blue

$33.10 / pkg. of 20

Enter location to check availability
Catalog Page #  1671 

Price $33.10 / pkg. of 20

Technical Specs

  • Item Scouring Pad
  • Length 6"
  • Width 3-1/2"
  • Material Nylon
  • Color Blue
2NTG8
6"
9"
Green

$21.57 / pkg. of 20

Enter location to check availability
Catalog Page #  1671 

Price $21.57 / pkg. of 20

Technical Specs

  • Item Scouring Pad
  • Length 6"
  • Width 9"
  • Material Nylon
  • Color Green
2NTG7
6"
9"
White

$31.25 / pkg. of 20

Enter location to check availability
Catalog Page #  1671 

Price $31.25 / pkg. of 20

Technical Specs

  • Item Scouring Pad
  • Length 6"
  • Width 9"
  • Material Nylon
  • Color White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms