Skip Content

 
Reusable Wipes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reusable Wipes

TOUGH GUY


Technical Specs

  • ItemReusable Wipes 
  • Sheet Size9" x 10" 
  • MaterialCotton 
  • Ply
  • Package TypeBag 
Brand:T TOUGH GUY Shop Items By:Clearance Items 
Number of Sheets
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Sheets
Availability
Price
Qty
6DLK4
50

Limited Quantity Available

$1.06 / pkg. of 10

Compressed Wipes, 9 x 10 In, Pk 10
Catalog Page #  NA

Clearance Price:
$1.06 / pkg. of 10

Price: $6.67 / pkg. of 10

Technical Specs

  • ItemReusable Wipes
  • Sheet Size9" x 10"
  • Number of Sheets50
  • MaterialCotton
  • Ply1
  • Package TypeBag
6DLK5
80

Limited Quantity Available

$1.06 / pkg. of 8

Compressed Wipes, 9 x 10 In, Pk 8
Catalog Page #  NA

Clearance Price:
$1.06 / pkg. of 8

Price: $6.29 / pkg. of 8

Technical Specs

  • ItemReusable Wipes
  • Sheet Size9" x 10"
  • Number of Sheets80
  • MaterialCotton
  • Ply1
  • Package TypeBag