Recycling Wastebasket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Recycling Wastebasket

TOUGH GUY

Technical Specs

  • Recycling Material:Paper/Cans/Trash/Bottles/Plastic 
  • Color:Blue 
  • Top:Open 
  • Number of Openings:
  • Shape:Rectangular 
Brand:TOUGH GUY 
Item
Please Select
Capacity
Please Select
Product #ItemCapacityAvailabilityPrice Qty
4UAU6Desk-side Recycling Container10.25 gal.

Typically in Stock

$19.69 / each

4UAU4Desk-side Recycling Container3.5 gal.

Typically in Stock

$9.29 / each

4UAU5Desk-side Recycling Container7 gal.

Typically in Stock

$10.64 / each

4UAU7Stationary Recycling Container23 gal.

Typically in Stock

$72.75 / each

Adding More Products