Skip Content

23 gal. Blue Stationary Recycling Container, Open Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

23 gal. Blue Stationary Recycling Container, Open Top

TM

Price $66.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UAU7
  • Mfr. Model # 4UAU7
  • UNSPSC # 47121702
  • Catalog Page # 1682
  • Shipping Weight 6.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This low-profile recycling receptacle has a 23 gallon capacity, but
protrudes less than one foot from the wall. It also features a 30" height to fit under standard work tables. Its seamless construction helps to promote easy cleanup. A molded-in bag cinch helps to keep polyliners in place, and hand grips on the receptacle’s base help to provide a secure area to grasp when lifting and dumping. Accepts lid Nos. 4UAW1, 4UAW2, and 4UAV3, available separately.

View More

Technical Specs

  • Item Stationary Recycling Container
  • Recycling Material Paper/Cans/Trash/Bottles/Plastic
  • Capacity 23 gal.
  • Color Blue
  • Length 20"
  • Width 11"
  • Height 30"
  • Material LLDPE
  • Shape Rectangular
  • Top Open
  • Number of Openings 1
  • Symbol Recycle
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Made of sturdy materials, not flimsy at all. Tops for aluminum cans and copy paper make the can versatile. July 19, 2012
  • 2016-04-27 T23:31:20.653-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4UAU7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.