Skip Content

 
Recycled Can Liner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Recycled Can Liner


Technical Specs

  • ItemRecycled Can Liner 
  • Capacity56 gal. 
  • ColorBlack 
  • MaterialLinear Low Density Polyethylene 
  • Max. Load80 lb. 
  • Length48" 
  • Thickness1.5 mil 
  • Width42-1/2" 
  • Package ConfigurationFlat Pack 

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
5XL35

Limited Quantity Available

$103.73 / pkg. of 100

Recycled Can Liner,56 gal.,Black,PK100
Catalog Page #  1875 

Clearance Price $103.73 / pkg. of 100

Price $115.25 / pkg. of 100

Technical Specs

  • ItemRecycled Can Liner
  • Capacity56 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load80 lb.
  • Length48"
  • Thickness1.5 mil
  • Width42-1/2"
  • Package ConfigurationFlat Pack