Skip Content

Recycled Can Liner,40 to 45 gal.,PK125 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Recycled Can Liner, 40 to 45 gal., PK125

TOUGH GUY

Price: NA / pkg. of 125

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 5XL34
  • Mfr. Model # 5XL34
  • UNSPSC # 47121701
  • Catalog Page # 1845
  • Shipping Weight 23.35 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRecycled Can Liner
  • Capacity40 to 45 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Width40"
  • Length46"
  • Thickness1.5 mil
  • SealStar
  • Max. Load80 lb.
  • Package ConfigurationFlat Pack
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Manufactured with 70% recycled content and 10% postconsumer waste, these premium heavy-duty bags are great for industrial and factory use. Ideal for state and local municipalities that mandate purchasing of recycled content products. Qualify for LEED credit. Available in flat packs and coreless rolls.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.