Skip Content

20 to 30 gal. Black Recycled Can Liner, Flat Pack, 125 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

20 to 30 gal. Black Recycled Can Liner, Flat Pack, 125 PK

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 3U860
  • Mfr. Model # 3U860
  • UNSPSC # 47121701
  • Catalog Page # 1875
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recycled Can Liner
  • Capacity 20 to 30 gal.
  • Color Black
  • Material Linear Low Density Polyethylene
  • Width 30"
  • Height 36"
  • Thickness 1.5 mil
  • Seal Star
  • Max. Load 80 lb.
  • Package Configuration Flat Pack
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


These heavy-duty bags are great for industrial and factory use. They're ideal for state and local municipalities that mandate the purchasing of recycled content products.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.