Skip Content

Portable Bag Holder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Bag Holder

TOUGH GUY


Technical Specs

  • ItemPortable Bag Holder 
  • Length16" 
  • Width2" 
  • ColorSilver 
BrandTOUGH GUY 
Height
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Height
Availability
Price
Qty
6PAK3
20"

$15.83 / each

Portable Bag Holder,13 and 20 Gallon
Catalog Page #  1847 

Price: $15.83 / each

Technical Specs

  • ItemPortable Bag Holder
  • Length16"
  • Width2"
  • Height20"
  • ColorSilver
6PAK0
23"

$16.89 / each

Portable Bag Holder,30 and 33 Gallon
Catalog Page #  1847 

Price: $16.89 / each

Technical Specs

  • ItemPortable Bag Holder
  • Length16"
  • Width2"
  • Height23"
  • ColorSilver
6PAK1
30"

$22.25 / each

Portable Bag Holder,39 and 45 Gallon
Catalog Page #  1847 

Price: $22.25 / each

Technical Specs

  • ItemPortable Bag Holder
  • Length16"
  • Width2"
  • Height30"
  • ColorSilver
6PAK2
37"

$26.65 / each

Portable Bag Holder,55 Gallon
Catalog Page #  1847 

Price: $26.65 / each

Technical Specs

  • ItemPortable Bag Holder
  • Length16"
  • Width2"
  • Height37"
  • ColorSilver