Skip Content

 
Polypropylene Mop Bucket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polypropylene Mop Bucket


Technical Specs

  • ItemMop Bucket 
  • Caster Type3" 
  • ShapeRectangular 
Capacity
Please Select
Color
Please Select
Material
Please Select
Height
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Capacity
Color
Material
Height
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
5KDE8
35 qt.
Yellow
Polypropylene

$133.40 / each

Mop Bucket,35 Qt.,Yellow,Polypropylene
Catalog Page #  1839 

Price $133.40 / each

Technical Specs

  • ItemMop Bucket
  • Capacity35 qt.
  • ColorYellow
  • MaterialPolypropylene
  • Caster Type3"
  • ShapeRectangular
5CJJ1
8.75 gal.
Blue
Plastic

$86.00 / each

Mop Bucket,8.75 gal.,Blue,Polypropylene
Catalog Page #  1839 

Price $86.00 / each

Technical Specs

  • ItemMop Bucket
  • Capacity8.75 gal.
  • ColorBlue
  • MaterialPlastic
  • Caster Type3"
  • ShapeRectangular
5CJJ4
8.75 gal.
Brown
Plastic

$86.00 / each

Mop Bucket,8.75 gal.,Brown,Polypropylene
Catalog Page #  1839 

Price $86.00 / each

Technical Specs

  • ItemMop Bucket
  • Capacity8.75 gal.
  • ColorBrown
  • MaterialPlastic
  • Caster Type3"
  • ShapeRectangular
5CJJ3
8.75 gal.
Green
Plastic

$86.00 / each

Mop Bucket,8.75 gal.,Green,Polypropylene
Catalog Page #  1839 

Price $86.00 / each

Technical Specs

  • ItemMop Bucket
  • Capacity8.75 gal.
  • ColorGreen
  • MaterialPlastic
  • Caster Type3"
  • ShapeRectangular
5CJJ5
8.75 gal.
Orange
Plastic

$86.00 / each

Mop Bucket,8.75 gal,Orange,Polypropylene
Catalog Page #  1839 

Price $86.00 / each

Technical Specs

  • ItemMop Bucket
  • Capacity8.75 gal.
  • ColorOrange
  • MaterialPlastic
  • Caster Type3"
  • ShapeRectangular
5CJJ2
8.75 gal.
Red
Plastic

$86.00 / each

Mop Bucket,8.75 gal.,Red,Polypropylene
Catalog Page #  1839 

Price $86.00 / each

Technical Specs

  • ItemMop Bucket
  • Capacity8.75 gal.
  • ColorRed
  • MaterialPlastic
  • Caster Type3"
  • ShapeRectangular
2PYH6
8.75 gal.
Yellow
Plastic
13-15/32"

$86.00 / each

Mop Bucket,8.75 gal,Yellow,Polypropylene
Catalog Page #  1839 

Price $86.00 / each

Technical Specs

  • ItemMop Bucket
  • Capacity8.75 gal.
  • ColorYellow
  • MaterialPlastic
  • Caster Type3"
  • ShapeRectangular
  • Height13-15/32"