Skip Content

 
Plastic Dust Mop Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plastic Dust Mop Frame


Technical Specs

  • Item Dust Mop Frame 
  • Connection Type Slide On 
  • Handle Material Plastic 
  • Handle Color Black 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
1NFG1

$123.45 / each

Enter location to check availability
Catalog Page #  1658 

Price $123.45 / each

Technical Specs

  • Item Dust Mop Frame
  • Connection Type Slide On
  • Handle Material Plastic
  • Handle Color Black
1NFF9

$79.15 / each

Enter location to check availability
Catalog Page #  1658 

Price $79.15 / each

Technical Specs

  • Item Dust Mop Frame
  • Connection Type Slide On
  • Handle Material Plastic
  • Handle Color Black
1NFF8

$73.60 / each

Enter location to check availability
Catalog Page #  1658 

Price $73.60 / each

Technical Specs

  • Item Dust Mop Frame
  • Connection Type Slide On
  • Handle Material Plastic
  • Handle Color Black
1NFF7

$68.80 / each

Enter location to check availability
Catalog Page #  1658 

Price $68.80 / each

Technical Specs

  • Item Dust Mop Frame
  • Connection Type Slide On
  • Handle Material Plastic
  • Handle Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More