Skip Content

Pipe Brush w/ Hndl,Nylon,Blue,18 In. OAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Brush w/ Hndl, Nylon, Blue, 18 In. OAL

Price $17.66 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VHC9
  • Mfr. Model # 2VHC9
  • UNSPSC # 47131605
  • Catalog Page # 1858
  • Catalog Group # F8422
  • Shipping Weight 0.12 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Brush with Handle
  • Brush Length5"
  • Brush Dia.1"
  • Bristle MaterialNylon
  • Handle Length13"
  • Overall Length18"
  • Handle TypeStraight
  • Bristle ColorBlue
  • Handle MaterialPlastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Tubing, Elbow, and Fitting Brushes
Base resins used to produce blocks and bristles are constructed of FDA-approved materials.
Pipe Brushes
Medium-duty brushes clean small tubing, lines, and openings. Base resins used to produce bristles are made of FDA-approved materials.
Straight and Bent Valve
Designed to clean straight pipes, elbows, tees, and valves. Feature stiff polyester bristles.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.