Skip Content

 
Paper Slot Recycling Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Paper Slot Recycling Top

TOUGH GUY


Technical Specs

  • ItemPaper Slot Recycling Top 
  • ColorBlue 
BrandTOUGH GUY 
Material
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Material
Length
Width
Height
Availability
Price
Qty
4UAW4
LLDPE
17"
17"
4-3/4"

$29.55 / each

Paper Slot Recycling Top,32 gal,Blue
Catalog Page #  1843 

Price: $29.55 / each

Technical Specs

  • ItemPaper Slot Recycling Top
  • MaterialLLDPE
  • ColorBlue
  • Length17"
  • Width17"
  • Height4-3/4"
4UAW5
LLDPE
20-1/8"
20-1/8"
6"

$36.85 / each

Paper Slot Recycling Top,50 gal,Blue
Catalog Page #  1843 

Price: $36.85 / each

Technical Specs

  • ItemPaper Slot Recycling Top
  • MaterialLLDPE
  • ColorBlue
  • Length20-1/8"
  • Width20-1/8"
  • Height6"
4UAV3
Polypropylene
21-1/2"
11-1/2"
2-5/8"

$17.06 / each

Paper Slot Recycling Top,23 gal,Blue
Catalog Page #  1843 

Price: $17.06 / each

Technical Specs

  • ItemPaper Slot Recycling Top
  • MaterialPolypropylene
  • ColorBlue
  • Length21-1/2"
  • Width11-1/2"
  • Height2-5/8"