Skip Content

 
Paint Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Paint Brush

TM

Technical Specs

  • Paint Type All Latex and Oil Paints 
  • Brush Material Polyester 
  • Style Flat Sash 
  • Handle Material Plastic 
  • Ferrule Material Steel 
  • Handle Color White 
  • Item Paint Brush 
Size
Please Select
Thickness
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
10D445
1"
3/8"

$3.07 / each

Enter location to check availability
Catalog Page #  NA

Price $3.07 / each

Technical Specs

  • Paint Type All Latex and Oil Paints
  • Brush Material Polyester
  • Size 1"
  • Style Flat Sash
  • Thickness 3/8"
  • Handle Material Plastic
  • Ferrule Material Steel
  • Handle Color White
  • Item Paint Brush
10D446
2"
3/8"

$4.45 / each

Enter location to check availability
Catalog Page #  NA

Price $4.45 / each

Technical Specs

  • Paint Type All Latex and Oil Paints
  • Brush Material Polyester
  • Size 2"
  • Style Flat Sash
  • Thickness 3/8"
  • Handle Material Plastic
  • Ferrule Material Steel
  • Handle Color White
  • Item Paint Brush
10D447
2-1/2"
1/2"

$7.30 / each

Enter location to check availability
Catalog Page #  NA

Price $7.30 / each

Technical Specs

  • Paint Type All Latex and Oil Paints
  • Brush Material Polyester
  • Size 2-1/2"
  • Style Flat Sash
  • Thickness 1/2"
  • Handle Material Plastic
  • Ferrule Material Steel
  • Handle Color White
  • Item Paint Brush
10D448
3"
1/2"

$8.31 / each

Enter location to check availability
Catalog Page #  NA

Price $8.31 / each

Technical Specs

  • Paint Type All Latex and Oil Paints
  • Brush Material Polyester
  • Size 3"
  • Style Flat Sash
  • Thickness 1/2"
  • Handle Material Plastic
  • Ferrule Material Steel
  • Handle Color White
  • Item Paint Brush
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More