Skip Content

 
Pad Dust Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pad Dust Mop


Technical Specs

  • ItemDust Mop 
  • MaterialMicrofiber 
Color
Please Select
Length
Please Select
Opening Type
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
12 Products
Compare /
Item #
Mfr.
Model #
Color
Length
Opening Type
Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
6PVT7
Green
18"
Hook And Loop
5"

$21.85 / each

Dry Dust Pad, 18 In., Green
Catalog Page #  1845 

Price $21.85 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length18"
  • Opening TypeHook And Loop
  • Width5"
6PVT3
Green
18"
Slot
5"

Delivery date unavailable

$19.46 / each

Dry Dust Pad, 18 In., Green
Catalog Page #  1845 

Price $19.46 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length18"
  • Opening TypeSlot
  • Width5"
1TTY3
Green
24"
Hook and Loop

$23.91 / each

Flat Dust Mop Pad,Microfiber,Green
Catalog Page #  1845 

Price $23.91 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length24"
  • Opening TypeHook and Loop
6PVT8
Green
24"
Hook And Loop
5"

$31.80 / each

Dry Dust Pad, 24 In., Green
Catalog Page #  1845 

Price $31.80 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length24"
  • Opening TypeHook And Loop
  • Width5"
6PVT4
Green
24"
Slot
5"

$25.55 / each

Dry Dust Pad, 24 In., Green
Catalog Page #  1845 

Price $25.55 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length24"
  • Opening TypeSlot
  • Width5"
1TTY4
Green
36"
Hook and Loop
5"

$35.95 / each

Flat Dust Mop Pad,Microfiber,Green
Catalog Page #  1845 

Price $35.95 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length36"
  • Opening TypeHook and Loop
  • Width5"
6PVT9
Green
36"
Hook And Loop
5"

$41.95 / each

Dry Dust Pad, 36 In., Green
Catalog Page #  1845 

Price $41.95 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length36"
  • Opening TypeHook And Loop
  • Width5"
6PVT5
Green
36"
Slot
5"

$34.50 / each

Dry Dust Pad, 36 In., Green
Catalog Page #  1845 

Price $34.50 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length36"
  • Opening TypeSlot
  • Width5"
1TTY5
Green
48"
Hook and Loop

$39.35 / each

Flat Dust Mop Pad,Microfiber,Green
Catalog Page #  1845 

Price $39.35 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length48"
  • Opening TypeHook and Loop
6PVU0
Green
48"
Hook And Loop
5"

$52.10 / each

Dry Dust Pad, 48 In., Green
Catalog Page #  1845 

Price $52.10 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length48"
  • Opening TypeHook And Loop
  • Width5"
6PVT6
Green
48"
Slot
5"

$44.60 / each

Dry Dust Pad, 48 In., Green
Catalog Page #  1845 

Price $44.60 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length48"
  • Opening TypeSlot
  • Width5"
1TTY2
White
18"
Hook and Loop

$19.71 / each

Flat Dust Mop Pad,Microfiber,White
Catalog Page #  1845 

Price $19.71 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorWhite
  • Length18"
  • Opening TypeHook and Loop

Alternate Search Terms