Skip Content

 
Overhead Duster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Overhead Duster


Technical Specs

  • ItemOverhead Duster 
  • Handle MaterialPlastic 
Head Material
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Head Material
Length
Price
Qty
Please use Qty box to add item(s) to cart.
1MYE1
38" to 54"

$29.70 / each

Enter location to check availability
Overhead Duster,38 in. to 54 in.,Green
Catalog Page #  1850 

Price $29.70 / each

Technical Specs

  • ItemOverhead Duster
  • Handle MaterialPlastic
  • Length38" to 54"
1MYF4
Microfiber
34" to 51"

$29.75 / each

Enter location to check availability
Overhead Duster,34 - 51In
Catalog Page #  1850 

Price $29.75 / each

Technical Specs

  • ItemOverhead Duster
  • Head MaterialMicrofiber
  • Handle MaterialPlastic
  • Length34" to 51"
1MYF6
Poly/Cotton
54"

$35.95 / each

Enter location to check availability
Overhead Duster,54 In,Poly/Cotton
Catalog Page #  1850 

Price $35.95 / each

Technical Specs

  • ItemOverhead Duster
  • Head MaterialPoly/Cotton
  • Handle MaterialPlastic
  • Length54"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms