Skip Content

 
Multifold Paper Towel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multifold Paper Towel


Technical Specs

  • Fold TypeMultifold 
  • ItemPaper Towel 
  • Ply
  • Sheet Size9-1/2" x 9-1/4" 
  • Number of Sheets250 
Color
Please Select

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
38C403
Brown

$42.45 / pkg. of 16

Paper Towel,Multifold,Brown,PK16
Catalog Page #  1793 

Price $42.45 / pkg. of 16

Technical Specs

  • Fold TypeMultifold
  • ColorBrown
  • ItemPaper Towel
  • Ply1
  • Sheet Size9-1/2" x 9-1/4"
  • Number of Sheets250
38C404
White

$58.60 / pkg. of 16

Paper Towel,Multifold,White,PK16
Catalog Page #  1793 

Price $58.60 / pkg. of 16

Technical Specs

  • Fold TypeMultifold
  • ColorWhite
  • ItemPaper Towel
  • Ply1
  • Sheet Size9-1/2" x 9-1/4"
  • Number of Sheets250